10 Inch Extra Heavy Duty Phenolic Wheel Caster Swivel Locks 2 Rigid SCC, 2PK

  • Mfr # SCC-KP92S1030-PHR-BSL-2-R-2

  • Zoro # G705436934


product price:  $1,009.99
/pk 2, $505.00/ea
Free Shipping & Returns

Key Features

Wheel Width
3
Caster Swivel Lock Type
2 bolt on swivel locks
Series
Series #92
Capacity (Lb.)
2900
Features
2 Bolt on swivel locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-KP92S1030-PHR-BSL-2-R-2
Zoro #
G705436934
UPC #
670533886053
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
3
Plate Size
5-1/4" x 7-1/4"
Mounting Height
12-1/2"
Size
10" x 3"
Bolt Size
1/2" (hardware not included)

Details

Caster Swivel Lock Type
2 bolt on swivel locks
Series
Series #92
Capacity (Lb.)
2900
Features
2 Bolt on swivel locks
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Material
Phenolic
Caster Mounting Type
Top Plate
Durometer
90D
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 250 degrees F
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #92 casters with 10" diameter, 3" wide black phenolic wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with bolt on swivel locks. Supports 11600 total pounds (lbs) at 2900 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.