Shop SERVICE CASTER
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Swivel Locks, 4PK
- Mfr # SCC-KP92S1030-PUR-GB-BSL-4
- Zoro # G905437434
product price:
$
1,273.99
/pk of 4, $318.50/ea
Key Features
Material
Polyurethane on Cast Iron
Features
Bolt On Swivel Lock
Wheel Width
3 in
Caster Mounting Type
Top Plate
Mounting Height
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-KP92S1030-PUR-GB-BSL-4
- Zoro #
- G905437434
- UPC #
- 11586549104
- Country of Origin
- United States
- Material
- Polyurethane on Cast Iron
- Features
- Bolt On Swivel Lock
- Caster Mounting Type
- Top Plate
- Series
- Series #92
Dimensions
- Wheel Width
- 3 in
- Mounting Height
- 12 1/2 in
- Wheel Dia.
- 10 in
Description
Listing is for a set of four (4) Service Caster Series #92 swivel casters, four (4) swivel casters with bolt on swivel locks, 10" diameter, 3" wide green polyurethane tread set on metal core wheels. Supports 12000 total pounds (lbs) at 3000 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for extra heavy duty projects consider Service Caster’s Series 92 top plate polyurethane casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.