10 Inch Heavy Duty Green Poly on Cast Iron Swivel Caster Set with Brakes, 4PK

  • Mfr # SCC-KP92S1030-PUR-GB-SLB-4

  • Zoro # G905438066


product price:  $1,306.99
/pk 4, $326.75/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Caster Mounting Type
Top Plate
Material
Polyurethane on Cast Iron
Features
Side lock brake
Series
Series #92
Mounting Height
12-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP92S1030-PUR-GB-SLB-4
Zoro #
G905438066
UPC #
670533881904
Country of Origin
United States

Dimensions

Wheel Dia.
10
Mounting Height
12-1/2"
Wheel Width
3

Details

Caster Mounting Type
Top Plate
Material
Polyurethane on Cast Iron
Features
Side lock brake
Series
Series #92

Description

Listing is for a set of four (4) Service Caster Series #92 swivel casters, four (4) swivel casters with side lock brakes, 10" diameter, 3" wide green polyurethane tread set on metal core wheels. Supports 12000 total pounds (lbs) at 3000 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for extra heavy duty projects consider Service Caster’s Series 92 top plate polyurethane casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.