
10 Inch Heavy Duty High Temp Phenolic Caster with Brakes and Swivel Locks, 4PK
Mfr # SCC-KP92S1030-PHRHT-SLB-BSL-4
Zoro # G705436569
product price: $2,571.99
/pk 4, $643.00/ea
Free Shipping & Returns
Key Features
Series
Series #92
Mounting Height
12-1/2"
Wheel Width
3
Material
High Temperature Phenolic
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-KP92S1030-PHRHT-SLB-BSL-4
Zoro #
G705436569
UPC #
011586549036
Country of Origin
United States
Dimensions
Mounting Height
12-1/2"
Wheel Width
3
Wheel Dia.
10
Details
Series
Series #92
Material
High Temperature Phenolic
Caster Mounting Type
Top Plate
Features
Side lock brake & Bolt on swivel lock
Description
Listing is for four (4) Service Caster Series #92 swivel casters, four (4) swivel casters with side lock brakes and bolt on swivel locks, 10" diameter by 3" wide brown high temperature phenolic wheel. Supports a total weight of 11600 pounds (lbs) per caster. When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster’s Series 92 top plate high temp phenolic casters. The Service Caster Series #92 is ideal for autoclaves, bakery ovens and powder coating facilities. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.