
10 Inch Heavy Duty High Temp Phenolic Swivel Caster with Brake and Swivel Lock
Mfr # SCC-KP92S1030-PHRHT-SLB-BSL
Zoro # G205436694
product price: $642.99
/ea
Free Shipping & Returns
Key Features
Plate Size
5-1/4" x 7-1/4"
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Series
Series #92
Durometer
90D
Caster Temp. Range
475 degrees F to 525 degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-KP92S1030-PHRHT-SLB-BSL
Zoro #
G205436694
UPC #
670533888163
Country of Origin
United States
Dimensions
Plate Size
5-1/4" x 7-1/4"
Wheel Dia.
10
Wheel Width
3
Mounting Height
12-1/2"
Size
10" x 3"
Bolt Size
1/2" (hardware not included)
Details
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Series
Series #92
Durometer
90D
Caster Temp. Range
475 degrees F to 525 degrees F
Material
High Temperature Phenolic
Caster Swivel Lock Type
Side lock brake & Bolt on swivel lock
Features
Side lock brake & Bolt on swivel lock
Finish
Bright Zinc Plated Finish
Type
Swivel caster w/side lock brake & bolt on swivel lock
Capacity (Lb.)
2900
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #92 swivel caster with a side lock brake, a bolt on swivel lock, and a 10" diameter, 3" wide brown high temperature phenolic wheel. Supports 2900 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.