
10 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Brake and Swivel Lock
Mfr # SCC-KP92S1030-PUR-RS-SLB-BSL-4
Zoro # G505437230
product price: $1,372.99
/eaKey Features
Wheel Dia.
10
Wheel Width
3
Material
Polyurethane on Cast Iron
Features
Side lock brake & Bolt on swivel lock
Caster Swivel Lock Type
Side lock brake & Bolt on swivel lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP92S1030-PUR-RS-SLB-BSL-4
Zoro #
G505437230
UPC #
011586549197
Country of Origin
United States
Dimensions
Wheel Dia.
10
Wheel Width
3
Plate Size
5-1/4" x 7-1/4"
Mounting Height
12-1/2"
Size
10" x 3"
Bolt Size
1/2" (hardware not included)
Details
Material
Polyurethane on Cast Iron
Features
Side lock brake & Bolt on swivel lock
Caster Swivel Lock Type
Side lock brake & Bolt on swivel lock
Caster Temp. Range
-40 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Series
Series #92
Type
(4) swivel casters w/side lock brakes & bolt on swivel locks
Capacity (Lb.)
12000
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Durometer
95A
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #92 swivel casters, four (4) swivel casters with side lock brakes and bolt on swivel locks, 10" diameter, 3" wide red polyurethane tread set on metal core wheels. Supports 12000 total pounds (lbs) at 3000 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for extra heavy duty projects consider Service Caster’s Series 92 top plate polyurethane casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.