10" x 2.75" Flat Free Hand TRK Dolly Wheel Only w/2.25" Offset Hub&Ball Bearings

  • Mfr # SCC-SNB10275-OPR-2.25HL-BRGKIT

  • Zoro # G005443014


product price:  $50.29
/ea

Key Features

Material
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
Type
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
Wheel Width
2.75
Size
10 in x 2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SNB10275-OPR-2.25HL-BRGKIT
Zoro #
G005443014
UPC #
11586526372
Country of Origin
United States

Dimensions

Wheel Width
2.75
Size
10 in x 2.75 in

Details

Material
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
Type
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core

Description

Listing is for one (1) Service Caster Flat Free Semi-Pneumatic Hand Truck Dolly Wheel with a 10" diameter, 2.75” tread width and a 2.25" offset hub. Included are ball bearings to fit 1/2", 5/8”, or 3/4" axles, eliminating the need to guess correct size. Supports 550 pounds (lbs) per wheel. When searching for a reliable and durable solution to your transport needs, consider Service Caster’s pneumatic & flat free semi-pneumatic wheels. Service Caster’s pneumatic and flat free semi-pneumatic wheels are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. Units are available with centered hubs- commonly used in casters- and offset hubs- commonly used on hand trucks and dollies. With a zinc plated finish, sawtooth treads and finely crafted ball bearings (1/2”, 5/8” and 3/4” sizes included), Service Caster’s pneumatic and flat free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.