1013-L2 Rubbermaid Tilt Truck Replacement Caster Fits FG101300BLA FG9T1400BLA

  • Mfr # RUB-SCC-20S414-HRS

  • Zoro # G911352356


product price:  $29.99
/ea

Key Features

Wheel/Tread Material
Hard Rubber
Mounting Height
5-1/8 in
Caster Mounting Type
Top Plate
Wheel Hardness Rating
55D
Frame Finish
Bright Zinc Plated Finish
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUB-SCC-20S414-HRS
Zoro #
G911352356
UPC #
734005082463
Country of Origin
United States

Dimensions

Mounting Height
5-1/8 in

Details

Wheel/Tread Material
Hard Rubber
Caster Mounting Type
Top Plate
Wheel Hardness Rating
55D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
300 lbs.
Operating Temperature Range
-40 degrees F to 160 degrees F

Description

Listing is for one 1 Service Caster Series #20 swivel caster with a 4'' diameter by 1-1/4'' wide hard rubber wheel capable of supporting 300 lbs. per caster. 1013-L2, 1013L2, FG1013L20000 replacement part fits Rubbermaid 3/4 inch Standard Duty Tilt Truck FG101300BLA and FG9T1400BLA. HARDWARE NOT INCLUDED. When searching for a reliable and durable replacement for Rubbermaid Tilt Truck casters, consider Service Caster's Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty applications, and is the perfect solution as new or replacement parts for Rubbermaid Tilt Trucks. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.