12'' Extra Heavy Duty Phenolic Wheel Swivel Top Plate Caster

  • Mfr # CRAN-SCC-KP92S1230-PHR

  • Zoro # G111352422


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Phenolic
Mounting Height
15-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
90D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRAN-SCC-KP92S1230-PHR
Zoro #
G111352422
UPC #
734005226386
Country of Origin
United States

Dimensions

Mounting Height
15-1/2 in

Details

Wheel/Tread Material
Phenolic
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
90D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
3500 lbs.
Operating Temperature Range
-50 degrees F to 250 degrees F

Description

Listing is for one 1 Service Caster Series #92 swivel caster with a 12'' diameter, 3'' wide black phenolic wheel. Supports 3500 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster's Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster's Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.