Shop SERVICE CASTER
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12'' Heavy Duty Red Poly on Metal Caster Set 2 Swivel Lock/Brake 2 Rigid, 4PK
- Mfr # CRAN-KP92S1230-PUR-RS-SLB-BSL-2-R-2
- Zoro # G811346615
product price:Â
$
1,388.99
/pk of 4, $347.25/ea
Key Features
Frame Finish
Bright Zinc Plated Finish
Caster Brake Type
2 side lock brakes & 2 bolt on swivel locks
Caster Mounting Type
Top Plate
Mounting Height
15-1/2 in
Features
2 side lock brakes & 2 bolt on swivel locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRAN-KP92S1230-PUR-RS-SLB-BSL-2-R-2
- Zoro #
- G811346615
- UPC #
- 734005227031
- Country of Origin
- United States
- Frame Finish
- Bright Zinc Plated Finish
- Caster Brake Type
- 2 side lock brakes & 2 bolt on swivel locks
- Caster Mounting Type
- Top Plate
- Features
- 2 side lock brakes & 2 bolt on swivel locks
- Wheel Bearing Type
- Roller Bearing
- Wheel Hardness Rating
- 95A
- Wheel/Tread Material
- Polyurethane Tread on Metal Core
- Load Capacity
- 3500 lbs.
- Operating Temperature Range
- -40 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 15-1/2 in
Description
Listing is for a set of four 4 Service Caster Series #92 casters with 12'' diameter, 3'' wide red polyurethane tread on metal core wheels. Set includes two 2 rigid casters and two 2 swivel casters fitted with side locking brakes and bolt on swivel locks. Supports 14000 total pounds lbs at 3500 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster's Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster's Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.