12'' Heavy Duty Semi Steel Cast Iron Swivel Caster Set with Brakes, 4PK

  • Mfr # CRAN-SCC-KP92S1230-SSR-SLB-4

  • Zoro # G111352538


product price:  $1,867.99
/pk 4, $467.00/ea
Free Shipping & Returns

Key Features

Mounting Height
15-1/2 in
Features
Side lock brake
Caster Brake Type
Side lock brake
Caster Mounting Type
Top Plate
Frame Finish
Bright Zinc Plated Finish
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRAN-SCC-KP92S1230-SSR-SLB-4
Zoro #
G111352538
UPC #
734005227178
Country of Origin
United States

Dimensions

Mounting Height
15-1/2 in

Details

Features
Side lock brake
Caster Brake Type
Side lock brake
Caster Mounting Type
Top Plate
Frame Finish
Bright Zinc Plated Finish
Wheel Bearing Type
Roller Bearing
Load Capacity
14000 lbs.
Wheel/Tread Material
Semi-Steel
Operating Temperature Range
-45 degrees F to 600 degrees F

Description

Listing is for a set of four 4 Service Caster Series #92 swivel casters, four 4 swivel casters with side lock brakes, 12'' diameter, 3'' wide semi steel cast iron wheels. Supports 14000 total pounds lbs at 3000 pounds lbs per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster's Series 92 top plate semi-steel cast iron casters.Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster's Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.