12 Inch Black Pneumatic Wheel Caster Swivel with Brake Swivel Lock 2 Rigid, 2PK

  • Mfr # SCC-100S3506-PNB-SLB-BSL-2-R-2

  • Zoro # G605434733


product price:  $439.99
/pk 2, $220.00/ea
Free Shipping & Returns

Key Features

Wheel Width
3.5
Mounting Height
13-3/4"
Series
Series #100
Wheel Type
Pneumatic
Wheel Dia.
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-100S3506-PNB-SLB-BSL-2-R-2
Zoro #
G605434733
UPC #
670533888682
Country of Origin
United States

Dimensions

Wheel Width
3.5
Mounting Height
13-3/4"
Wheel Dia.
12
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
12" x 3-1/2"

Details

Series
Series #100
Wheel Type
Pneumatic
Caster Swivel Lock Type
(2) Side lock brakes and Bolt on swivel locks
Features
2 casters w/side locking brakes and bolt on swivel locks
Capacity (Lb.)
450
Type
(2) swivel casters w/side lock brakes and bolt on swivel lock & (2) rigid casters
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Material
Rubber tread on metal core
Bearing Type
Ball Bearings

Description

Listing is for a set of four (4) Service Caster Series #100 casters, two (2) rigid and two (2) swivel casters with side locking brakes and bolt on swivel locks, fitted with 12” diameter by 3.5” wide black pneumatic rubber wheels. Supports a total weight of 1,800lbs (450lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.