
12 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock
Mfr # SCC-100S3506-PNB-BSL
Zoro # G305435320
product price: $86.69
/ea
Free Shipping & Returns
Key Features
Wheel Width
3.5
Mounting Height
13-3/4"
Caster Mounting Type
Top Plate
Wheel Type
Pneumatic
Material
Rubber tread on metal core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-100S3506-PNB-BSL
Zoro #
G305435320
UPC #
670533890029
Country of Origin
United States
Dimensions
Wheel Dia.
12
Wheel Width
3.5
Mounting Height
13-3/4"
Details
Caster Mounting Type
Top Plate
Wheel Type
Pneumatic
Material
Rubber tread on metal core
Features
Bolt on Swivel Lock
Series
Series #100
Description
Listing is for one (1) Service Caster Series #100 swivel caster with a 12" diameter by 3.5" wide black pneumatic rubber wheel with a bolt on swivel lock. Supports up to 450lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.