12 Inch Black Pneumatic Wheel Swivel Caster with Brake

  • Mfr # SCC-100S3506-PNB-SLB

  • Zoro # G805434885


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12
Wheel Width
3.5
Mounting Height
13-3/4"
Caster Mounting Type
Top Plate
Series
Series #100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-100S3506-PNB-SLB
Zoro #
G805434885
UPC #
670533851341
Country of Origin
United States

Dimensions

Wheel Dia.
12
Wheel Width
3.5
Mounting Height
13-3/4"

Details

Caster Mounting Type
Top Plate
Series
Series #100
Wheel Type
Pneumatic
Material
Rubber tread on metal core
Features
Side lock brake

Description

Listing is for one (1) Service Caster Series #100 swivel caster with a 12” diameter by 3.5" wide black pneumatic rubber wheel fitted with a side locking brake. Supports up to 450lbs per caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.