
12 Inch Black Pneumatic Wheel Swivel Casters with Brake and Bolt Swivel Lock Set
Mfr # SCC-100S3506-PNB-SLB-BSL-4
Zoro # G205435147
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Series
Series #100
Type
(4) swivel casters w/side lock brakes & bolt swivel locks
Caster Mounting Type
Top Plate
Capacity (Lb.)
450
Plate Size
4" x 4-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-100S3506-PNB-SLB-BSL-4
Zoro #
G205435147
UPC #
11586524088
Country of Origin
United States
Dimensions
Plate Size
4" x 4-1/2"
Mounting Height
13-3/4"
Wheel Dia.
12
Wheel Width
3.5
Size
12" x 3-1/2"
Bolt Size
3/8" (hardware not included)
Details
Series
Series #100
Type
(4) swivel casters w/side lock brakes & bolt swivel locks
Caster Mounting Type
Top Plate
Capacity (Lb.)
450
Caster Swivel Lock Type
(4) Side lock brakes & Bolt on swivel locks
Wheel Type
Pneumatic
Material
Rubber tread on metal core
Features
4 casters with bolt on swivel locks & side lock brakes
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Bearing Type
Ball Bearings
Description
Listing is for a set of four (4) Service Caster Series #100 swivel casters with 12” diameter by 3.5" wide black pneumatic rubber wheels and side locking brakes. Supports a total weight of 1,800 lbs (450lbs/caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.