
12 Inch Extra Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster, 4PK
Mfr # SCC-KP92S1230-PUR-GB-4
Zoro # G105438057
product price: $1,321.99
/pk 4, $330.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Wheel Width
3
Capacity (Lb.)
14000
Series
Series #92
Plate Size
5-1/4" x 7-1/4"
Material
Polyurethane on Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP92S1230-PUR-GB-4
Zoro #
G105438057
UPC #
670533881973
Country of Origin
United States
Dimensions
Wheel Dia.
12
Wheel Width
3
Plate Size
5-1/4" x 7-1/4"
Mounting Height
15-1/2"
Size
12" x 3"
Bolt Size
1/2" (hardware not included)
Details
Capacity (Lb.)
14000
Series
Series #92
Material
Polyurethane on Cast Iron
Durometer
95A
Caster Temp. Range
-40 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Type
(4) swivel casters
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #92 swivel casters with a 12" diameter, 3" wide green polyurethane tread set on metal core wheels. Supports 14000 total pounds (lbs) at 3000 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for extra heavy duty projects consider Service Caster’s Series 92 top plate polyurethane casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.