
12 Inch Extra Heavy Duty High Temp Phenolic Wheel Swivel Caster with Brake SCC
Mfr # SCC-KP92S1230-PHRHT-SLB
Zoro # G505437810
product price: $782.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
3
Material
High Temperature Phenolic
Caster Temp. Range
475 degrees F to 525 degrees F
Plate Size
5-1/4" x 7-1/4"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP92S1230-PHRHT-SLB
Zoro #
G505437810
UPC #
670533888286
Country of Origin
United States
Dimensions
Wheel Dia.
12
Wheel Width
3
Plate Size
5-1/4" x 7-1/4"
Mounting Height
15-1/2"
Bolt Size
1/2" (hardware not included)
Size
12" x 3"
Details
Material
High Temperature Phenolic
Caster Temp. Range
475 degrees F to 525 degrees F
Finish
Bright Zinc Plated Finish
Series
Series #92
Durometer
90D
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Type
Swivel caster w/side lock brake
Caster Mounting Type
Top Plate
Capacity (Lb.)
3500
Caster Swivel Lock Type
Side lock brake
Features
Side lock brake
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #92 swivel caster with a 12" diameter, 3" wide brown high temperature phenolic wheel fitted with a side locking brake. Supports 3500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.