12 Inch Heavy Duty Semi Steel Cast Iron Caster Set with Swivel Locks, 4PK

  • Mfr # SCC-KP92S1230-SSR-BSL-4

  • Zoro # G205439275


product price:  $1,299.99
/pk 4, $325.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wheel Width
3
Mounting Height
15-1/2"
Caster Temp. Range
-45 degrees F to 600 degrees F
Plate Size
5-1/4" x 7-1/4"
Capacity (Lb.)
14000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP92S1230-SSR-BSL-4
Zoro #
G205439275
UPC #
11586549289
Country of Origin
United States

Dimensions

Wheel Dia.
12
Wheel Width
3
Mounting Height
15-1/2"
Plate Size
5-1/4" x 7-1/4"
Bolt Size
1/2" (hardware not included)
Size
12" x 3"

Details

Caster Temp. Range
-45 degrees F to 600 degrees F
Capacity (Lb.)
14000
Finish
Bright Zinc Plated Finish
Type
(4) swivel casters w/bolt on swivel locks
Series
Series #92
Caster Swivel Lock Type
Bolt on swivel lock
Features
Bolt on swivel lock
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Caster Mounting Type
Top Plate
Material
Semi-Steel
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #92 swivel casters, four (4) swivel casters with bolt on swivel locks, 12" diameter, 3" wide semi steel cast iron wheels. Supports 14000 total pounds (lbs) at 3000 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster’s Series 92 top plate semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.