
2-3/8'' Gray Floor Safe Twin Wheel Casters 5/16 Grip Neck Stem, 5PK
Mfr # SCC-GN02S60-TPR-GRY-5
Zoro # G411339079
product price:Â $81.69
/pk 5, $16.34/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip neck stem
Mounting Height
2-5/8 in
Wheel/Tread Material
Thermoplastic Rubber
Stem Length
1-1/2 in
Stem Dia.
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GN02S60-TPR-GRY-5
Zoro #
G411339079
UPC #
734005082234
Country of Origin
United States
Dimensions
Mounting Height
2-5/8 in
Stem Length
1-1/2 in
Stem Dia.
5/16 in
Details
Caster Stem Type
Grip neck stem
Wheel/Tread Material
Thermoplastic Rubber
Load Capacity
500 lbs.
Model
Series #02
Mounting Type
Grip neck stem
Finish
Thermoplastic rubber on nylon
Description
Listing is for 5 five 2-3/8'' diameter gray twin wheel non-marking thermoplastic rubber chair, light furniture and fixture casters witha 5/16'' diameter x 1-1/2'' length grip neck stem and sockets for wood. Supports up to 100lbs per caster or 500 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer an easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters, will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.