2-3/8'' Office Chair Casters Nylon Twin Wheel 3/8 Threaded Stem , 4PK

  • Mfr # SCC-UHTS02S60-NYS-381634-4

  • Zoro # G011353031


product price:  $47.19
/pk 4, $11.80/ea

Key Features

Caster Stem Type
Threaded stem
Mounting Height
2-5/8 in
Wheel/Tread Material
Nylon
Stem Length
3/4 in
Thread Pitch
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-UHTS02S60-NYS-381634-4
Zoro #
G011353031
UPC #
734005080360
Country of Origin
United States

Dimensions

Mounting Height
2-5/8 in
Stem Length
3/4 in
Stem Dia.
3/8 in
Thread Length
0.75 in

Details

Caster Stem Type
Threaded stem
Wheel/Tread Material
Nylon
Thread Pitch
16 in
Mounting Type
Threaded stem
Load Capacity
400 lbs.
Finish
Nylon
Model
Series #02

Description

Listing is for 4 four 2-3/8'' diameter unhooded twin wheel nylon chair, light furniture and fixture casters witha 3/8'' diameter 16 TPI x 3/4'' length threaded stem. Supports up to 100 lbs. per caster or 400 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster's Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.