2'' Black Floor Safe Twin Wheel Casters with Brakes 3/8 Thread Stem, 5PK

  • Mfr # SCC-TS02S50-TPR-BLK-B-381634-5

  • Zoro # G411353150


product price:  $67.49
/pk 5, $13.50/ea

Key Features

Caster Stem Type
Threaded stem
Mounting Height
2-1/4 in
Wheel/Tread Material
Thermoplastic Rubber
Stem Length
3/4 in
Thread Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS02S50-TPR-BLK-B-381634-5
Zoro #
G411353150
UPC #
734005081732
Country of Origin
United States

Dimensions

Mounting Height
2-1/4 in
Stem Length
3/4 in
Thread Length
0.75 in
Stem Dia.
3/8 in

Details

Caster Stem Type
Threaded stem
Wheel/Tread Material
Thermoplastic Rubber
Mounting Type
Threaded stem
Load Capacity
375 lbs.
Finish
Thermoplastic rubber on nylon
Thread Pitch
16 in
Model
Series #02

Description

Listing is for 5 five 2'' diameter black twin wheel non-marking thermoplastic rubber chair, light furniture and fixture casters witha 3/8'' diameter 16 TPI x 3/4'' length threaded stem and brakes. Supports up to 75lbs per caster or 375 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer an easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters, will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.