2'' Black Metal Hood Twin Wheel Caster Nylon Wheels 5/16 Thread Stem , 4PK

  • Mfr # SCC-TS02S50D-NYS-FB-5161810-4

  • Zoro # G511353012


product price:  $110.99
/pk 4, $27.75/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded stem
Mounting Height
2-1/2 in
Wheel/Tread Material
Nylon
Stem Length
1 in
Model
Series #02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TS02S50D-NYS-FB-5161810-4
Zoro #
G511353012
UPC #
734005079708
Country of Origin
United States

Dimensions

Mounting Height
2-1/2 in
Stem Length
1 in
Stem Dia.
5/16 in
Thread Length
1 in

Details

Caster Stem Type
Threaded stem
Wheel/Tread Material
Nylon
Model
Series #02
Mounting Type
Threaded stem
Thread Pitch
18 in
Finish
Flat black metal hood
Load Capacity
300 lbs.

Description

Listing is for 4 four 2'' diameter flat black hooded twin wheel nylon chair, light furniture and fixture casters witha 5/16'' diameter 18 TPI x 1'' length threaded stems. Supports up to 75lbs per caster or 300 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Mounting options include a grip ring stem, grip neck stem, top plate, threaded stem, side mounting bracket, and corner mounting bracket. The decorative die cast metal hood comes in a variety of finishes such as flat black, Windsor antique and bright chrome, adding a sleek luster that complements the fixture to which it is paired. Built with the finest craftsmanship and quality materials, these casters will hold up for years to come. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.