2'' Black Metal Hood Twin Wheel Caster Nylon Wheels 5/16 Thread Stem, 5PK
- Mfr # SCC-TS02S50D-NYS-FB-5161810-5
- Zoro # G711353027
product price:Â
$
133.99
/pk of 5, $26.80/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded stem
Mounting Height
2-1/2 in
Wheel/Tread Material
Nylon
Stem Length
1 in
Mounting Type
Threaded stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TS02S50D-NYS-FB-5161810-5
- Zoro #
- G711353027
- UPC #
- 734005079715
- Country of Origin
- United States
- Caster Stem Type
- Threaded stem
- Wheel/Tread Material
- Nylon
- Mounting Type
- Threaded stem
- Thread Pitch
- 18 in
- Load Capacity
- 375 lbs.
- Model
- Series #02
- Finish
- Flat black metal hood
Dimensions
- Mounting Height
- 2-1/2 in
- Stem Length
- 1 in
- Stem Dia.
- 5/16 in
- Thread Length
- 1 in
Description
Listing is for 5 five 2'' diameter flat black hooded twin wheel nylon chair, light furniture and fixture casters witha 5/16'' diameter 18 TPI x 1'' length threaded stems. Supports up to 75lbs per caster or 375 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Mounting options include a grip ring stem, grip neck stem, top plate, threaded stem, side mounting bracket, and corner mounting bracket. The decorative die cast metal hood comes in a variety of finishes such as flat black, Windsor antique and bright chrome, adding a sleek luster that complements the fixture to which it is paired. Built with the finest craftsmanship and quality materials, these casters will hold up for years to come. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.