2" Black Soft Wheel Office Caster with Brake Service Caster, PK5

  • Mfr # SCC-GR02S50-TPR-BLK-B-716-5

  • Zoro # G105442535


product price: $62.29
/pk 5, $12.46/ea

Key Features

Caster Stem Type
Grip ring stem
Mounting Height
2-1/4"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Load Capacity
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GR02S50-TPR-BLK-B-716-5
Zoro #
G105442535
UPC #
670533913919
Country of Origin
United States

Dimensions

Mounting Height
2-1/4"
Stem Length
7/8"
Wheel Dia.
2
Stem Dia.
7/16"
Size
2"

Details

Caster Stem Type
Grip ring stem
Wheel Bearing Type
Plain Bore
Load Capacity
75
Material
Thermoplastic Rubber
Includes
(5) Swivel casters
Caster Swivel Lock Type
Wheel Lock
Finish
Thermoplastic Rubber
Model
Series #02
Mounting Type
Grip ring stem
Tire Type
Twin wheel

Description

Listing is for five (5) 2" diameter black twin wheel thermoplastic rubber chair, light furniture and fixture casters with a 7/16" diameter x 7/8" length grip ring stem with brakes. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer a easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters and will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.