2'' Chair Casters Nylon Hooded Twin Wheel 7/16'' Grip Ring Stem, 5PK
- Mfr # SCC-GR02S50-NYS-716-5
- Zoro # G911340070
product price:Â
$
43.95
/pk of 5, $8.79/ea
Key Features
Caster Stem Type
Grip ring stem
Mounting Height
2-3/8 in
Wheel/Tread Material
Nylon
Stem Length
7/8 in
Load Capacity
375 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-GR02S50-NYS-716-5
- Zoro #
- G911340070
- UPC #
- 734005079234
- Country of Origin
- United States
Dimensions
- Mounting Height
- 2-3/8 in
- Stem Length
- 7/8 in
- Stem Dia.
- 7/16 in
Details
- Caster Stem Type
- Grip ring stem
- Wheel/Tread Material
- Nylon
- Load Capacity
- 375 lbs.
- Mounting Type
- Grip ring stem
- Finish
- Nylon hood
- Model
- Series #02
Description
Listing is for 5 five 2'' diameter nylon hooded twin wheel chair, light furniture and fixture casters witha 7/16'' diameter x 7/8'' length grip ring stems. Supports up to 75 lbs. per caster or 375 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster's Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.