2'' Decompression Urethane Twin Wheel Grip Ring Chair Casters, 4PK

  • Mfr # SCC-DECGR02S50-NYU-716X78-4

  • Zoro # G511348292


product price: $52.89
/pk 4, $13.22/ea

Key Features

Caster Stem Type
Grip ring stem
Mounting Height
2-1/4 in
Wheel/Tread Material
Urethane
Stem Length
7/8 in
Load Capacity
300 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-DECGR02S50-NYU-716X78-4
Zoro #
G511348292
UPC #
734005216257
Country of Origin
United States

Dimensions

Mounting Height
2-1/4 in
Stem Length
7/8 in
Stem Dia.
7/16 in

Details

Caster Stem Type
Grip ring stem
Wheel/Tread Material
Urethane
Load Capacity
300 lbs.
Model
Series #02
Mounting Type
Grip ring stem
Finish
Flat black hood

Description

Listing is for 4 four 2'' diameter flat black hooded decompression twin wheel urethane chair, light furniture and fixture casters witha 7/16'' diameter x 7/8'' length grip ring stem. Supports up to 75lbs per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 urethane twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. An ideal replacement for standard hard nylon wheel casters, Service Casters Series 02 urethane twin wheel casters will not mark, mar, or scuff wood, tile, or any other hard surface, resulting in excellent floor protection and an easy and quiet roll. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a flat black finish, adding a subtle but compelling look to the fixture to which it is paired. Built with the finest craftsmanship and quality materials, these casters will hold up for years to come. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.