2'' Floor Safe Chrome Hooded Twin Wheel Caster 3/8 Threaded Stem, 4PK

  • Mfr # SCC-TS02S50D-NYU-BC-381615-4

  • Zoro # G111353146


product price:  $139.99
/pk 4, $35.00/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded stem
Mounting Height
2-1/2 in
Wheel/Tread Material
Urethane
Stem Length
1-1/2 in
Load Capacity
300 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TS02S50D-NYU-BC-381615-4
Zoro #
G111353146
UPC #
734005080681
Country of Origin
United States

Dimensions

Mounting Height
2-1/2 in
Stem Length
1-1/2 in
Thread Length
1.5 in
Stem Dia.
3/8 in

Details

Caster Stem Type
Threaded stem
Wheel/Tread Material
Urethane
Load Capacity
300 lbs.
Mounting Type
Threaded stem
Model
Series #02
Finish
Bright chrome metal hood
Thread Pitch
16 in

Description

Listing is for 4 four 2'' diameter bright chrome hooded twin wheel non-marking urethane chair, light furniture and fixture casters witha 3/8'' diameter 20 TPI x 5/8'' length threaded stem. Supports up to 75lbs per caster or 300 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 urethane twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. An ideal replacement for standard hard nylon wheel casters, Service Casters Series 02 urethane twin wheel casters will not mark, mar, or scuff wood, tile, or any other hard surface, resulting in excellent floor protection and an easy and quiet roll. Mounting options include a grip ring stem, grip neck stem, top plate, threaded stem, side mounting bracket, and corner mounting bracket. The decorative die cast metal hood comes in a variety of finishes such as flat black, Windsor antique and bright chrome, adding a sleek luster that complements the fixture to which it is paired. Built with the finest craftsmanship and quality materials, these casters will hold up for years to come. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.