
2'' Gray Floor Safe Twin Wheel Casters 5/16 Grip Neck Stem , 4PK
Mfr # SCC-GN02S50-TPR-GRY-4
Zoro # G111351753
product price:Â $72.29
/pk 4, $18.07/eaKey Features
Caster Stem Type
Grip neck stem
Mounting Height
2-1/4 in
Wheel/Tread Material
Thermoplastic Rubber
Stem Length
1-1/2 in
Mounting Type
Grip neck stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-GN02S50-TPR-GRY-4
Zoro #
G111351753
UPC #
734005082128
Country of Origin
United States
Dimensions
Mounting Height
2-1/4 in
Stem Length
1-1/2 in
Stem Dia.
5/16 in
Details
Caster Stem Type
Grip neck stem
Wheel/Tread Material
Thermoplastic Rubber
Mounting Type
Grip neck stem
Model
Series #02
Finish
Thermoplastic rubber on nylon
Load Capacity
300 lbs.
Description
Listing is for 4 four 2'' diameter gray twin wheel non-marking thermoplastic rubber chair, light furniture and fixture casters witha 5/16'' diameter x 1-1/2'' length grip neck stem and sockets for wood. Supports up to 75lbs per caster or 300 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer an easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters, will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.