2 Inch Antique Brass Hooded Grip Neck Ball Casters, 5PK

  • Mfr # SCC-GN01S20-POS-WA-516-5

  • Zoro # G505442418


product price:  $144.99
/pk 5, $29.00/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Grip neck stem
Mounting Height
2-3/4"
Stem Length
1-1/2"
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Wheel Dia.
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-GN01S20-POS-WA-516-5
Zoro #
G505442418
UPC #
670533880747
Country of Origin
United States

Dimensions

Mounting Height
2-3/4"
Stem Length
1-1/2"
Wheel Dia.
2
Stem Dia.
5/16"
Size
2"

Details

Caster Stem Type
Grip neck stem
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Load Capacity
75
Includes
(5) Swivel casters, Sockets for wood included
Material
Polyolefin
Features
Durable metal body
Finish
Antique brass hood
Model
Series #01
Mounting Type
Grip neck stem
Tire Type
Spherical ball

Description

Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and hooded Windsor antique finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Where mounting space is limited, the grip neck stem provides a stable, secure fit into drilled or cast holes, and the included sockets allow attachment to wooden bases, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.