
2 Inch Antique Brass Hooded Nylon Wheel Casters with Side Mount Set SCC
Mfr # SCC-GR02S50D-NYS-WA-716X78-CB180-4
Zoro # G805442569
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip ring stem
Mounting Height
2-3/8"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Wheel Dia.
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-GR02S50D-NYS-WA-716X78-CB180-4
Zoro #
G805442569
UPC #
670533918983
Country of Origin
United States
Dimensions
Mounting Height
2-3/8"
Stem Length
7/8"
Wheel Dia.
2
Stem Dia.
7/16"
Size
2"
Details
Caster Stem Type
Grip ring stem
Wheel Bearing Type
Plain Bore
Load Capacity
75
Includes
(4) Swivel casters
Finish
Windsor Antique hood
Material
Nylon
Tire Type
Twin wheel
Mounting Type
Side Mounting Bracket
Model
Series #02
Description
Listing is for (4) four 2" diameter windsor antique hooded twin wheel nylon chair, light furniture and fixture casters with a side mounting bracket. Supports up to 75lbs per caster.When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are specifically designed for carpet, providing the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture that rolls on carpet. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a true Windsor Antique finish, adding a vintage look that complements the fixture to which it is paired. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.