Shop SERVICE CASTER
See all product information
Create Account
2 Inch Bright Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK
- Mfr # SCC-TS01S20-POS-BB-38-5
- Zoro # G905422430
product price:
$
132.99
/pk of 5, $26.60/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded stem
Mounting Height
2-3/4"
Stem Length
1"
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Load Capacity
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TS01S20-POS-BB-38-5
- Zoro #
- G905422430
- UPC #
- 670533880204
- Country of Origin
- United States
- Caster Stem Type
- Threaded stem
- Wheel Bearing Type
- Plain Bore Wheel; Ball Bearing Swivel
- Load Capacity
- 75
- Finish
- Bright brass hood
- Features
- Durable metal body
- Material
- Polyolefin
- Includes
- (5) Swivel casters
- Thread Pitch
- 16
- Mounting Type
- Threaded stem
- Tire Type
- Spherical ball
- Model
- Series #01
Dimensions
- Mounting Height
- 2-3/4"
- Stem Length
- 1"
- Stem Dia.
- 3/8"
- Wheel Dia.
- 2
- Size
- 2"
- Thread Length
- 1
Description
Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a 3/8” diameter – 16 TPI x 1” threaded stem and hooded bright brass finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a metallized bright brass finish, adding a sleek look to complement the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The threaded stem locks the caster into place and provides a solid, secure fit, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.