
2 Inch Bright Brass Hooded Grip Ring Ball Casters, 4PK
Mfr # SCC-GR01S20-POS-BB-716-4
Zoro # G105442399
product price: $111.99
/pk 4, $28.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip ring stem
Mounting Height
2-3/4"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR01S20-POS-BB-716-4
Zoro #
G105442399
UPC #
670533880105
Country of Origin
United States
Dimensions
Mounting Height
2-3/4"
Stem Length
7/8"
Stem Dia.
7/16"
Wheel Dia.
2
Size
2"
Details
Caster Stem Type
Grip ring stem
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Material
Polyolefin
Features
Durable metal body
Load Capacity
75
Finish
Bright brass hood
Includes
(4) Swivel casters
Model
Series #01
Mounting Type
Grip Ring Stem
Tire Type
Spherical ball
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and hooded bright brass finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a metallized bright brass finish, adding a sleek look to complement the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Where mounting space is limited, the grip ring stem- also known as friction ring stem- provides a stable, secure fit into drilled or cast holes. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.