Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Inch Bright Brass Hooded Top Plate Ball Casters, 5PK

  • Mfr # SCC-TP01S20-POS-BB-5

  • Zoro # G005431349


product price: $130.99
/pk 5, $26.20/ea
Free Shipping & Returns

Key Features

Wheel Dia.
2
Mounting Height
2-3/4"
Caster Mounting Type
Top Plate
Material
Polyolefin
Series
Series #01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TP01S20-POS-BB-5
Zoro #
G005431349
UPC #
670533880082
Country of Origin
United States

Dimensions

Wheel Dia.
2
Mounting Height
2-3/4"

Details

Caster Mounting Type
Top Plate
Material
Polyolefin
Series
Series #01
Features
Durable metal body
Wheel Type
Spherical ball

Description

Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 1.5” x 2.5” top plate and hooded bright brass finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a metallized bright brass finish, adding a sleek look to complement the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The top plate mounts via screws or bolts, providing the utmost stability by supporting the caster at four points. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.