
2 Inch Bright Brass Polyolefin Ball Caster - Corner Mount Bracket - SCC, 4PK
Mfr # SCC-GR01S20-POS-BB-716-4-CB90-4
Zoro # G205442411
product price: $129.99
/pk 4, $32.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Neck Stem
Mounting Height
2-3/4"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR01S20-POS-BB-716-4-CB90-4
Zoro #
G205442411
UPC #
734005077957
Country of Origin
United States
Dimensions
Mounting Height
2-3/4"
Stem Length
7/8"
Stem Dia.
7/16"
Wheel Dia.
2
Size
2"
Details
Caster Stem Type
Grip Neck Stem
Wheel Bearing Type
Plain Bore
Material
Nylon
Load Capacity
300
Includes
(4) Swivel casters
Features
Durable metal body
Finish
Bright brass hood
Model
Series #01
Mounting Type
Corner Mounting Bracket
Tire Type
Spherical ball
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a corner mounting bracket and a bright brass finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.