
2 Inch Bright Chrome Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK
Mfr # SCC-TS01S20-POS-BC-38-4
Zoro # G005422354
product price: $69.99
/pk 4, $17.50/eaKey Features
Caster Stem Type
Threaded stem
Mounting Height
2-3/4"
Stem Length
1"
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TS01S20-POS-BC-38-4
Zoro #
G005422354
UPC #
670533880341
Country of Origin
United States
Dimensions
Mounting Height
2-3/4"
Stem Length
1"
Stem Dia.
3/8"
Wheel Dia.
2
Thread Length
1
Size
2"
Details
Caster Stem Type
Threaded stem
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Material
Polyolefin
Finish
Bright chrome hood
Includes
(4) Swivel casters
Features
Durable metal body
Load Capacity
75
Model
Series #01
Tire Type
Spherical ball
Thread Pitch
16
Mounting Type
Threaded stem
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a 3/8” diameter – 16 TPI x 1” threaded stem and hooded bright chrome finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a bright chrome finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The threaded stem locks the caster into place and provides a solid, secure fit, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.