
2 Inch Bright Chrome Metal Ball Caster - Side Mount Bracket - SCC, 4PK
Mfr # SCC-GR01S20-DCS-BC-71678-4-CB180-4
Zoro # G305442533
product price: $143.99
/pk 4, $36.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Neck Stem
Mounting Height
2-3/16"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Features
Durable metal body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR01S20-DCS-BC-71678-4-CB180-4
Zoro #
G305442533
UPC #
734005077544
Country of Origin
United States
Dimensions
Mounting Height
2-3/16"
Stem Length
7/8"
Stem Dia.
7/16"
Wheel Dia.
2
Size
2"
Details
Caster Stem Type
Grip Neck Stem
Wheel Bearing Type
Plain Bore
Features
Durable metal body
Material
Metal
Includes
(4) Swivel casters
Finish
Bright chrome
Load Capacity
300
Tire Type
Ball
Mounting Type
Side Mounting Bracket
Model
Series #01
Description
Listing is for four (4) 2" diameter metal ball light furniture and fixture casters with side mounting bracket and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.