
2 Inch Flat Black Hooded Grip Neck Ball Casters, 4PK
Mfr # SCC-GN01S20-POS-FB-516-4
Zoro # G105442559
product price: $110.99
/pk 4, $27.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip neck stem
Mounting Height
2-3/4"
Stem Length
1-1/2"
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GN01S20-POS-FB-516-4
Zoro #
G105442559
UPC #
670533880433
Country of Origin
United States
Dimensions
Mounting Height
2-3/4"
Stem Length
1-1/2"
Wheel Dia.
2
Stem Dia.
5/16"
Size
2"
Details
Caster Stem Type
Grip neck stem
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Material
Polyolefin
Features
Durable metal body
Load Capacity
75
Includes
(4) Swivel casters, Sockets for wood included
Finish
Flat black hood
Model
Series #01
Tire Type
Spherical ball
Mounting Type
Grip neck stem
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and hooded flat black finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a flat black finish, adding a subtle but compelling look to the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Where mounting space is limited, the grip neck stem provides a stable, secure fit into drilled or cast holes, and the included sockets allow attachment to wooden bases, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.