
2 Inch Flat Black Hooded Nylon Twin Wheel Casters with Side Mount Set SCC
Mfr # SCC-GR02S50D-NYS-FB-716X78-CB180-4
Zoro # G905442605
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip ring stem
Mounting Height
2-3/8"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-GR02S50D-NYS-FB-716X78-CB180-4
Zoro #
G905442605
UPC #
670533918822
Country of Origin
United States
Dimensions
Mounting Height
2-3/8"
Stem Length
7/8"
Wheel Dia.
2
Stem Dia.
7/16"
Size
2"
Details
Caster Stem Type
Grip ring stem
Wheel Bearing Type
Plain Bore
Material
Nylon
Finish
Flat black hood
Includes
(4) Swivel casters
Load Capacity
75
Model
Series #02
Tire Type
Twin wheel
Mounting Type
Side Mounting Bracket
Description
Listing is for (4) four 2" diameter flat black hooded twin wheel nylon rubber chair, light furniture and fixture casters with a side mounting bracket. Supports up to 75lbs per caster.When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are specifically designed for carpet, providing the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture that rolls on carpet. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a flat black finish, adding a subtle but compelling look to the fixture to which it is paired. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.