Zoro Homepage

2 Inch Flat Black Polyolefin Ball Caster - Side Mount Bracket - SCC, 4PK

  • Mfr # SCC-GR01S20-POS-FB-716-4-CB180-4

  • Zoro # G405442488


product price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Grip Neck Stem
Mounting Height
2-3/4"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Load Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GR01S20-POS-FB-716-4-CB180-4
Zoro #
G405442488
UPC #
734005077988
Country of Origin
United States

Dimensions

Mounting Height
2-3/4"
Stem Length
7/8"
Stem Dia.
7/16"
Wheel Dia.
2
Size
2"

Details

Caster Stem Type
Grip Neck Stem
Wheel Bearing Type
Plain Bore
Load Capacity
300
Includes
(4) Swivel casters
Material
Nylon
Features
Durable metal body
Finish
Flat black hood
Tire Type
Spherical ball
Mounting Type
Side Mounting Bracket
Model
Series #01

Description

Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a side mounting bracket and a flat black finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.