2 Inch Gloss Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK

  • Mfr # SCC-TS01S20-POS-GB-38-4

  • Zoro # G605422846


product price:  $84.47
/pk 4, $21.12/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded stem
Mounting Height
2-3/4"
Stem Length
1"
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Wheel Dia.
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS01S20-POS-GB-38-4
Zoro #
G605422846
UPC #
670533880648
Country of Origin
United States

Dimensions

Mounting Height
2-3/4"
Stem Length
1"
Wheel Dia.
2
Stem Dia.
3/8"
Size
2"
Thread Length
1

Details

Caster Stem Type
Threaded stem
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Finish
Gloss black hood
Features
Durable metal body
Material
Polyolefin
Includes
(4) Swivel casters
Load Capacity
75
Mounting Type
Threaded stem
Model
Series #01
Tire Type
Spherical ball
Thread Pitch
16

Description

Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a 3/8” diameter – 16 TPI x 1” threaded stem and hooded gloss black finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a gloss black finish, adding a polished yet understated finish to the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The threaded stem locks the caster into place and provides a solid, secure fit, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.