Shop SERVICE CASTER
See all product information
Create Account
2 Inch Gloss Black Hooded Grip Ring Ball Casters, 5PK
- Mfr # SCC-GR01S20-POS-GB-716-5
- Zoro # G505442500
product price:Â
$
111.99
/pk of 5, $22.40/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip ring stem
Mounting Height
2-3/4"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Stem Dia.
7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-GR01S20-POS-GB-716-5
- Zoro #
- G505442500
- UPC #
- 670533880563
- Country of Origin
- United States
- Caster Stem Type
- Grip ring stem
- Wheel Bearing Type
- Plain Bore Wheel; Ball Bearing Swivel
- Load Capacity
- 75
- Includes
- (5) Swivel casters
- Material
- Polyolefin
- Finish
- Gloss black hood
- Features
- Durable metal body
- Tire Type
- Spherical ball
- Mounting Type
- Grip Ring Stem
- Model
- Series #01
Dimensions
- Mounting Height
- 2-3/4"
- Stem Length
- 7/8"
- Stem Dia.
- 7/16"
- Wheel Dia.
- 2
- Size
- 2"
Description
Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and hooded gloss black finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a gloss black finish, adding a polished yet understated finish to the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Where mounting space is limited, the grip ring stem- also known as friction ring stem- provides a stable, secure fit into drilled or cast holes. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.