Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Inch Gloss Black Polyolefin Ball Caster - Corner Mount Bracket - SCC, 4PK

  • Mfr # SCC-GR01S20-POS-GB-716-4-CB90-4

  • Zoro # G405442549


product price: $101.99
/pk 4, $25.50/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Grip Neck Stem
Mounting Height
2-3/4"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Wheel Dia.
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GR01S20-POS-GB-716-4-CB90-4
Zoro #
G405442549
UPC #
734005078015
Country of Origin
United States

Dimensions

Mounting Height
2-3/4"
Stem Length
7/8"
Wheel Dia.
2
Stem Dia.
7/16"
Size
2"

Details

Caster Stem Type
Grip Neck Stem
Wheel Bearing Type
Plain Bore
Load Capacity
300
Material
Nylon
Includes
(4) Swivel casters
Finish
Gloss black hood
Features
Durable metal body
Model
Series #01
Tire Type
Spherical ball
Mounting Type
Corner Mounting Bracket

Description

Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with a corner mounting bracket and a gloss black finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.