2 Inch MRI Safe Casters with Brakes, 10mm Threaded Stem, Set of 5, SCC, 5PK
- Mfr # SCC-TS02S50-TPR-GRY-B-M10X22-MRI-5
- Zoro # G608372162
product price:Â
$
131.99
/pk of 5, $26.40/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded stem
Mounting Height
2-5/16"
Wheel/Tread Material
Rubber
Stem Length
22mm
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TS02S50-TPR-GRY-B-M10X22-MRI-5
- Zoro #
- G608372162
- UPC #
- 734005119947
- Country of Origin
- United States
- Caster Stem Type
- Threaded stem
- Wheel/Tread Material
- Rubber
- Wheel Bearing Type
- Plain Bore
- Mounting Type
- Threaded stem
- Includes
- (5) Swivel casters
- Thread Pitch
- 1.5
- Tire Type
- Twin wheel
- Load Capacity
- 330 lbs.
- Finish
- Thermoplastic rubber on nylon
Dimensions
- Mounting Height
- 2-5/16"
- Stem Length
- 22mm
- Size
- 2"
- Stem Dia.
- 10mm
- Thread Length
- 22mm
Description
Listing is for 5 five 2 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel casters with 10mm diameter - 1.50 TPI x 22mm length threaded stems and brakes. Supports up to 66 lbs. per caster or 330 lbs. total. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.