Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster

  • Mfr # SCC-TS05S210-TPUS-5161810

  • Zoro # G205426336


product price: $27.65
/ea

Key Features

Caster Stem Type
Threaded Stem
Mounting Height
2-5/8"
Stem Length
1
Wheel Bearing Type
Plain Bore
Wheel Dia.
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS05S210-TPUS-5161810
Zoro #
G205426336
UPC #
670533948591
Country of Origin
United States

Dimensions

Mounting Height
2-5/8"
Stem Length
1
Wheel Dia.
2
Stem Dia.
5/16"
Thread Length
1
Size
2"

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Material
Polyurethane
Load Capacity
90
Durometer
45D
Finish
Polyurethane
Includes
Swivel caster
Model
Series #05
Thread Pitch
18
Mounting Type
Threaded Stem

Description

Listing is for a 2" diameter polyurethane wheel and a 5/16” diameter – 18 TPI x 1” threaded stem. Supports up to 90lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.