
2 Inch Thermoplastic Wheel Top Plate Caster Swivel 2 Rigid, 2PK
Mfr # SCC-05S210-TPRS-2-R-2
Zoro # G505431627
product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
Key Features
Wheel Dia.
2
Mounting Height
2-5/8"
Caster Mounting Type
Top Plate
Series
Series #05
Material
Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-05S210-TPRS-2-R-2
Zoro #
G505431627
UPC #
011586523180
Country of Origin
United States
Dimensions
Wheel Dia.
2
Mounting Height
2-5/8"
Details
Caster Mounting Type
Top Plate
Series
Series #05
Material
Thermoplastic Rubber
Caster Stem Type
Top Plate
Description
Listing is for a set of four (4) Service Caster Series #05 casters, two (2) swivel top plate casters and two (2) rigid casters, with 2” diameter thermoplastic rubber wheels. Supports up to 90lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.