
2 Inch Windsor Antique Ball Caster - 3/8 Inch Threaded Stem - SCC, 4PK
Mfr # SCC-TS01S20-DCS-WA-3816112-4
Zoro # G005422033
product price: $72.99
/pk 4, $18.25/eaKey Features
Caster Stem Type
Threaded Stem
Mounting Height
2-5/16"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TS01S20-DCS-WA-3816112-4
Zoro #
G005422033
UPC #
734005077841
Country of Origin
United States
Dimensions
Mounting Height
2-5/16"
Stem Length
1.5
Wheel Dia.
2
Stem Dia.
3/8"
Size
2"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Material
Metal
Finish
Windsor Antique
Features
Durable metal body
Includes
(4) Swivel casters
Load Capacity
300
Model
Series #01
Thread Pitch
16
Tire Type
Ball
Mounting Type
Threaded Stem
Description
Listing is for four (4) 2" diameter metal ball light furniture and fixture casters with 3/8” diameter – 16 TPI x 1-1/2” threaded stem and windsor antique finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.