
2.25 Inch Bright Chrome Soft Tread Ball Caster - 3/8 Inch Threaded Stem, 4PK
Mfr # SCC-TS01S214-DCR-BC-381634-4
Zoro # G005422736
product price: $158.99
/pk 4, $39.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
2-7/16"
Stem Length
0.75
Wheel Bearing Type
Plain Bore
Material
Metal/Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TS01S214-DCR-BC-381634-4
Zoro #
G005422736
UPC #
734005078206
Country of Origin
United States
Dimensions
Mounting Height
2-7/16"
Stem Length
0.75
Wheel Dia.
2.25
Stem Dia.
3/8"
Size
2-1/4"
Thread Length
0.75
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Material
Metal/Rubber
Load Capacity
300
Features
Durable metal body
Finish
Bright chrome
Includes
(4) Swivel casters
Thread Pitch
16
Mounting Type
Threaded Stem
Model
Series #01
Tire Type
Ball
Description
Listing is for four (4) 2-1/4" diameter metal ball with soft rubber tread light furniture and fixture casters with 3/8” diameter – 16 TPI x 3/4” threaded stem and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.