
2.25 Inch Bright Chrome Soft Tread Ball Caster - Top Plate - SCC, 4PK
Mfr # SCC-TP01S214-DCR-BC-4
Zoro # G505431504
product price: $154.99
/pk 4, $38.75/ea
Free Shipping & Returns
Key Features
Wheel Dia.
2.25
Mounting Height
2-5/8"
Caster Mounting Type
Top Plate
Features
Durable metal body
Material
Metal/Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TP01S214-DCR-BC-4
Zoro #
G505431504
UPC #
734005078152
Country of Origin
United States
Dimensions
Wheel Dia.
2.25
Mounting Height
2-5/8"
Details
Caster Mounting Type
Top Plate
Features
Durable metal body
Material
Metal/Rubber
Wheel Type
Ball
Series
Series #01
Description
Listing is for four (4) 2-1/4" diameter metal ball with soft rubber tread light furniture and fixture casters with 1.5” x 1.5” top plate and bright chrome finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.