Zoro Homepage

2.375" Black Soft Twin Wheel Caster with Inside Mount Set SCC

  • Mfr # SCC-GR02S60-TPR-BLK-716-4-CB90-4

  • Zoro # G105442504


product price: $67.99
/ea

Key Features

Caster Stem Type
Grip ring stem
Mounting Height
2-5/8"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GR02S60-TPR-BLK-716-4-CB90-4
Zoro #
G105442504
UPC #
670533914008
Country of Origin
United States

Dimensions

Mounting Height
2-5/8"
Stem Length
7/8"
Stem Dia.
7/16"
Size
2-3/8"

Details

Caster Stem Type
Grip ring stem
Wheel Bearing Type
Plain Bore
Material
Thermoplastic Rubber
Load Capacity
100
Finish
Thermoplastic Rubber
Includes
(4) Swivel casters
Tire Type
Twin wheel
Mounting Type
Inside Corner Mounting Bracket
Model
Series #02

Description

Listing is for four (4) 2.375" diameter black twin wheel thermoplastic rubber chair, light furniture and fixture casters with a inside corner bracket. Supports up to 100lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer a easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters and will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.