
2.375" Gray Soft Twin Wheel Caster with Side Mount Set SCC
Mfr # SCC-GR02S60-TPR-GRY-716-4-CB180-4
Zoro # G005442536
product price: $64.29
/eaKey Features
Caster Stem Type
Grip ring stem
Mounting Height
2-5/8"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Finish
Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR02S60-TPR-GRY-716-4-CB180-4
Zoro #
G005442536
UPC #
670533914053
Country of Origin
United States
Dimensions
Mounting Height
2-5/8"
Stem Length
7/8"
Stem Dia.
7/16"
Size
2-3/8"
Details
Caster Stem Type
Grip ring stem
Wheel Bearing Type
Plain Bore
Finish
Thermoplastic Rubber
Load Capacity
100
Includes
(4) Swivel casters
Material
Thermoplastic Rubber
Model
Series #02
Mounting Type
Side Mounting Bracket
Tire Type
Twin wheel
Description
Listing is for four (4) 2.375" diameter gray twin wheel thermoplastic rubber chair, light furniture and fixture casters with a side mounting bracket. Supports up to 100lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer a easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters and will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.